Zoro Homepage

Tapered Roller, Cone, 75mm Bore, 1.1614inW

  • Mfr # 2101085204

  • Zoro # G2065150


product price: $65.99
/ea

Key Features

Bore Dia. (In.)
2.95
Bearing Width (In.)
1.1614"
Bore (mm)
75mm
Cage Material
Steel
Type
Inch Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101085204
Zoro #
G2065150
UPC #
60579013140
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
2.95
Bearing Width (In.)
1.1614"

Details

Item
Tapered Roller Bearing Cone
Bore (mm)
75mm
Cage Material
Steel
Type
Inch Series
Temp. Range (F)
-20 to +248° F
Lubrication
Light Oil Preservative
Agency Compliance
ABMA

Description

Tapered Roller,Cone, 75mm Bore,1.1614inW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.