Zoro Homepage

Tapered Roller, Cone, 75mm Bore, 51mm W

  • Mfr # 2101085088

  • Zoro # G2065388


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
2.95
Cage Material
Steel
Bore (mm)
75
Type
Inch Series
Agency Compliance
ABMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101085088
Zoro #
G2065388
UPC #
60579013043
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
2.95

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Bore (mm)
75
Type
Inch Series
Agency Compliance
ABMA
Lubrication
Light Oil Preservative
Temp. Range (F)
-20 to 250

Description

Tapered Roller, Cone, 75mm Bore, 51mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.