Zoro Homepage

Tapered Roller, Cup, 2.5625inOD, 0.55inW

  • Mfr # 2101086492

  • Zoro # G2065029


product price: $10.75
/ea

Key Features

Outside Dia. (In.)
2.5625"
Bearing Width (In.)
0.55"
Lubrication
Light Oil Preservative
Type
Inch Series
Agency Compliance
ABMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101086492
Zoro #
G2065029
UPC #
060579012587
Country of Origin
Japan

Dimensions

Outside Dia. (In.)
2.5625"
Bearing Width (In.)
0.55"

Details

Item
Tapered Roller Bearing Cup
Lubrication
Light Oil Preservative
Type
Inch Series
Agency Compliance
ABMA
Temp. Range (F)
-20 to +248° F

Description

Tapered Roller, Cup,2.5625inOD, 0.55inW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.