Zoro Homepage

Tapered Roller, Cup, 3.5in OD, 0.75in W

  • Mfr # 2101086899

  • Zoro # G2064916


product price: $20.55
/ea

Key Features

Agency Compliance
ABMA
Type
Inch Series
Lubrication
Light Oil Preservative
Temp. Range (F)
-20 to 250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101086899
Zoro #
G2064916
UPC #
060579035898
Country of Origin
Japan

Details

Item
Tapered Roller Bearing Cup
Agency Compliance
ABMA
Type
Inch Series
Lubrication
Light Oil Preservative
Temp. Range (F)
-20 to 250

Description

Tapered Roller, Cup, 3.5in OD, 0.75in W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.