Zoro Homepage

Tapered Roller, Cup, 3.6718inOD, 0.9375inW

  • Mfr # 2101063081

  • Zoro # G2069107


product price: $14.99
/ea

Key Features

Outside Dia. (In.)
3.6718"
Bearing Width (In.)
0.9375"
Type
Inch Series
Temp. Range (F)
-20 to +248° F
Lubrication
Light Oil Preservative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101063081
Zoro #
G2069107
UPC #
-
Country of Origin
Japan

Dimensions

Outside Dia. (In.)
3.6718"
Bearing Width (In.)
0.9375"

Details

Item
Tapered Roller Bearing Cup
Type
Inch Series
Temp. Range (F)
-20 to +248° F
Lubrication
Light Oil Preservative
Agency Compliance
ABMA

Description

Tapered Roller,Cup, 3.6718inOD,0.9375inW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.