
Tapered Roller, Cup, 3.8125inOD, 0.625inW
Mfr # 2101063170
Zoro # G2069070
product price: $13.35
/eaKey Features
Outside Dia. (In.)
3.8125"
Bearing Width (In.)
0.625"
Temp. Range (F)
-20 to +248° F
Type
Inch Series
Agency Compliance
ABMA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101063170
Zoro #
G2069070
UPC #
060579002491
Country of Origin
Japan
Dimensions
Outside Dia. (In.)
3.8125"
Bearing Width (In.)
0.625"
Details
Item
Tapered Roller Bearing Cup
Temp. Range (F)
-20 to +248° F
Type
Inch Series
Agency Compliance
ABMA
Lubrication
Light Oil Preservative
Description
Tapered Roller,Cup, 3.8125inOD, 0.625inW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.