Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller, Cup, 3.8437inOD, 0.7656inW

  • Mfr # 2101060144

  • Zoro # G2069816


product price: $18.69
/ea

Key Features

Outside Dia. (In.)
3.8437"
Bearing Width (In.)
0.7656"
Type
Inch Series
Lubrication
Light Oil Preservative
Temp. Range (F)
-20 to +248° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101060144
Zoro #
G2069816
UPC #
-
Country of Origin
Japan

Dimensions

Outside Dia. (In.)
3.8437"
Bearing Width (In.)
0.7656"

Details

Item
Tapered Roller Bearing Cup
Type
Inch Series
Lubrication
Light Oil Preservative
Temp. Range (F)
-20 to +248° F
Agency Compliance
ABMA

Description

Tapered Roller,Cup, 3.8437inOD,0.7656inW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.