Tapered Roller, Cup, 3in OD, 0.6875in W
Mfr # 2101059287
Zoro # G2069929
product price: $13.85
/eaKey Features
Outside Dia. (In.)
3"
Bearing Width (In.)
0.6875"
Type
Inch Series
Temp. Range (F)
-20 to +248° F
Agency Compliance
ABMA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101059287
Zoro #
G2069929
UPC #
-
Country of Origin
Japan
Dimensions
Outside Dia. (In.)
3"
Bearing Width (In.)
0.6875"
Details
Item
Tapered Roller Bearing Cup
Type
Inch Series
Temp. Range (F)
-20 to +248° F
Agency Compliance
ABMA
Lubrication
Light Oil Preservative
Description
Tapered Roller, Cup, 3in OD, 0.6875in W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.