Zoro Homepage

Tapered Roller, Cup, 4.4375inOD, 0.75inW

  • Mfr # 2101060446

  • Zoro # G2069789


product price: $24.15
/ea

Key Features

Outside Dia. (In.)
4.4375"
Bearing Width (In.)
0.75"
Type
Inch Series
Agency Compliance
ABMA
Lubrication
Light Oil Preservative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101060446
Zoro #
G2069789
UPC #
-
Country of Origin
Japan

Dimensions

Outside Dia. (In.)
4.4375"
Bearing Width (In.)
0.75"

Details

Item
Tapered Roller Bearing Cup
Type
Inch Series
Agency Compliance
ABMA
Lubrication
Light Oil Preservative
Temp. Range (F)
-20 to +248° F

Description

Tapered Roller, Cup, 4.4375inOD, 0.75inW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.