
Tapered Roller, Cup, 4.8125inOD, Temp. Range (F): -20 to 250
Mfr # 2101084400
Zoro # G2065616
product price: $32.25
/eaKey Features
Outside Dia. (In.)
4.8125"
Bearing Width (In.)
1.17"
Type
Inch Series
Temp. Range (F)
-20 to +248° F
Agency Compliance
ABMA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101084400
Zoro #
G2065616
UPC #
888569024589
Country of Origin
Japan
Dimensions
Outside Dia. (In.)
4.8125"
Bearing Width (In.)
1.17"
Details
Item
Tapered Roller Bearing Cup
Type
Inch Series
Temp. Range (F)
-20 to +248° F
Agency Compliance
ABMA
Lubrication
Light Oil Preservative
Description
Tapered Roller, Cup, 4.8125inOD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.