Tapered Roller, Cup, 4.875in. OD, 1in. W
Mfr # 2101075196
Zoro # G2066681
product price: $38.69
/eaKey Features
Outside Dia. (In.)
4.875"
Bearing Width (In.)
1"
Temp. Range (F)
-20 to +248° F
Lubrication
Light Oil Preservative
Agency Compliance
ABMA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101075196
Zoro #
G2066681
UPC #
-
Country of Origin
Japan
Dimensions
Outside Dia. (In.)
4.875"
Bearing Width (In.)
1"
Details
Item
Tapered Roller Bearing Cup
Temp. Range (F)
-20 to +248° F
Lubrication
Light Oil Preservative
Agency Compliance
ABMA
Type
Inch Series
Description
Tapered Roller, Cup, 4.875in. OD, 1in. W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.