Tapered Roller, Cup, 5.909inOD, 1.4375inW
Mfr # 2101075578
Zoro # G2066331
product price: $54.75
/eaKey Features
Outside Dia. (In.)
5.909"
Bearing Width (In.)
1.4375"
Lubrication
Light Oil Preservative
Type
Inch Series
Agency Compliance
ABMA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101075578
Zoro #
G2066331
UPC #
-
Country of Origin
Japan
Dimensions
Outside Dia. (In.)
5.909"
Bearing Width (In.)
1.4375"
Details
Item
Tapered Roller Bearing Cup
Lubrication
Light Oil Preservative
Type
Inch Series
Agency Compliance
ABMA
Temp. Range (F)
-20 to +248° F
Description
Tapered Roller, Cup, 5.909inOD,1.4375inW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.