
Tapered Roller, Set, 1.25inBore, 0.875inW
Mfr # 2101052518
Zoro # G2070750
product price: $60.62
/eaKey Features
Outside Dia. (In.)
2.6875"
Bore Dia. (In.)
1.25"
Bearing Width (In.)
0.875"
Type
Inch Series
Lubrication
Light Oil Preservative
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101052518
Zoro #
G2070750
UPC #
00888569059185
Country of Origin
Spain
Dimensions
Outside Dia. (In.)
2.6875"
Bore Dia. (In.)
1.25"
Bearing Width (In.)
0.875"
Details
Item
Tapered Roller Bearing Set
Type
Inch Series
Lubrication
Light Oil Preservative
Agency Compliance
ABMA
Bore (mm)
31.75
Cage Material
Steel
Temp. Range (F)
-20 to +248° F
Description
Tapered Roller,Set,1.25inBore, 0.875inW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.