Tapered Roller, Set, 1.375inBore, 0.9375inW
Mfr # 2101083860
Zoro # G2065896
product price: $28.75
/eaKey Features
Bore Dia. (In.)
1.375
Lubrication
Light Oil Preservative
Temp. Range (F)
-20 to 250
Bore (mm)
34.924999999999997
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101083860
Zoro #
G2065896
UPC #
-
Country of Origin
Japan
Dimensions
Bore Dia. (In.)
1.375
Details
Item
Tapered Roller Bearing Set
Lubrication
Light Oil Preservative
Temp. Range (F)
-20 to 250
Bore (mm)
34.924999999999997
Cage Material
Steel
Type
Inch Series
Agency Compliance
ABMA
Description
Tapered Roller,Set,1.375inBore,0.9375inW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.