Tapered Roller, Set, 1.38inBore, 2.36inOD
Mfr # 2101083887
Zoro # G2065686
product price: $19.45
/eaKey Features
Bore Dia. (In.)
1.38
Agency Compliance
ABMA
Bore (mm)
35.052
Lubrication
Light Oil Preservative
Type
Inch Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101083887
Zoro #
G2065686
UPC #
-
Country of Origin
Japan
Dimensions
Bore Dia. (In.)
1.38
Details
Item
Tapered Roller Bearing Set
Agency Compliance
ABMA
Bore (mm)
35.052
Lubrication
Light Oil Preservative
Type
Inch Series
Cage Material
Steel
Temp. Range (F)
-20 to 250
Description
Tapered Roller,Set,1.38inBore,2.36inOD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.