Tapered Roller, Set, 1.5inBore, 0.71inW
Mfr # 2101086496
Zoro # G2065010
product price: $34.95
/eaKey Features
Bore Dia. (In.)
1.5
Bore (mm)
38.1
Agency Compliance
ABMA
Temp. Range (F)
-20 to 250
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101086496
Zoro #
G2065010
UPC #
-
Country of Origin
Japan
Dimensions
Bore Dia. (In.)
1.5
Details
Item
Tapered Roller Bearing Set
Bore (mm)
38.1
Agency Compliance
ABMA
Temp. Range (F)
-20 to 250
Cage Material
Steel
Type
Inch Series
Lubrication
Light Oil Preservative
Description
Tapered Roller, Set, 1.5inBore, 0.71inW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.