Zoro Homepage

Tapered Roller, Set, 1.625inBore, 3.25inOD

  • Mfr # 2101086898

  • Zoro # G2064925


product price: $35.85
/ea

Key Features

Outside Dia. (In.)
3.25"
Bore Dia. (In.)
1.625"
Bearing Width (In.)
1.045"
Lubrication
Light Oil Preservative
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101086898
Zoro #
G2064925
UPC #
00888569029669
Country of Origin
Japan

Dimensions

Outside Dia. (In.)
3.25"
Bore Dia. (In.)
1.625"
Bearing Width (In.)
1.045"

Details

Item
Tapered Roller Bearing Set
Lubrication
Light Oil Preservative
Cage Material
Steel
Temp. Range (F)
-20 to +248° F
Agency Compliance
ABMA
Bore (mm)
41.274999999999999
Type
Inch Series

Description

Tapered Roller,Set,1.625inBore,3.25inOD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.