Zoro Homepage

Tapered Roller, Set, 55mm Bore, 24mm W

  • Mfr # 2101085162

  • Zoro # G2065327


product price: $51.89
/ea

Key Features

Bore Dia. (In.)
2.17
Lubrication
Light Oil Preservative
Cage Material
Steel
Temp. Range (F)
-20 to 250
Bore (mm)
55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101085162
Zoro #
G2065327
UPC #
060579013089
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
2.17

Details

Item
Tapered Roller Bearing Set
Lubrication
Light Oil Preservative
Cage Material
Steel
Temp. Range (F)
-20 to 250
Bore (mm)
55
Type
Inch Series
Agency Compliance
ABMA

Description

Tapered Roller, Set, 55mm Bore, 24mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.