Zoro Homepage

X-Large Taper >6'' 152.5 Mm

  • Mfr # 32222

  • Zoro # G309111671


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Static Load Capacity (Lb.)
130,389 lb
Temp. Range (F)
-20 to 248°F
Material
Steel
Outside Dia. (mm)
200 mm
Lubrication
Light Oil Preservative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
32222
Zoro #
G309111671
UPC #
-
Country of Origin
Japan

Dimensions

Outside Dia. (mm)
200 mm

Details

Static Load Capacity (Lb.)
130,389 lb
Temp. Range (F)
-20 to 248°F
Material
Steel
Lubrication
Light Oil Preservative

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.