16 in x 3-1/2 in Sweep Face Street Broom, Black
Mfr # GG877-01
Zoro # G1380956
product price: $60.79
/eaKey Features
Sweep Face
16 in x 3-1/2 in
Bristle Length
3 3/4 in
Bristle Material
Steel
Bristle Color
Black
Block Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GG877-01
Zoro #
G1380956
UPC #
765139452556
Country of Origin
United States
Dimensions
Bristle Length
3 3/4 in
Block Width
16 in x 3-1/2 in
Details
Sweep Face
16 in x 3-1/2 in
Bristle Material
Steel
Bristle Color
Black
Block Material
Wood
Item
Street Broom
Includes
Broom Only Included
For Use With
Mfr. No. BL432
Chemical Resistant
No
Color
Black
Broom Grade
Heavy-Duty
Features
Acid Resistant
Handle Connection Type
Tapered
For Surface Texture
Rough
Description
Wire Street Broom Head, Bristle Material Steel, Bristle Color Black, Block Material Wood, Handle Connection Type Tapered, Chemical Resistant No, Features Stiff Bristles for Hard to Get Spots, For Use With Mfr. No. BL432, Includes Broom Only Included, Acid Resistant No, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.