Zoro Homepage

3 1/4 in Clip, Silver, Steel

  • Mfr # CC289-01

  • Zoro # G9792027


product price: $16.19
/pk 10, $1.62/ea

Key Features

Handle Material
Steel
Handle Color
silver
Length
3 1/4 in
Broom Connection Type
Threaded
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC289-01
Zoro #
G9792027
UPC #
765139619461
Country of Origin
United States

Dimensions

Length
3 1/4 in
Dia.
1-3/4"

Details

Handle Material
Steel
Handle Color
silver
Item
Clip
Broom Connection Type
Threaded
Material
Steel
For Use With
Double Button Handles and Adapters including Mfr. No. CC293SG
Color
Silver

Description

Clip, Material Steel, Overall Length 3 1/4 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.