Zoro Homepage

36x8 Orange Thunder with KO-20 Technology Bull Float

  • Mfr # CC2020RE

  • Zoro # G7368690


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Size
36x8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2020RE
Zoro #
G7368690
UPC #
765139100860
Country of Origin
United States

Dimensions

Size
36x8

Details

Item
Trowels Jointers and Floats

Description

The latest technology in concrete floating! The Orange ThunderTM with KO-20TM Technology Bull Float is made with the latest advancement in construction tools. This lightweight engineered material allows for seamless motions to quickly bring up bleed water to open up the surface as it levels and smooths. Low surface friction allows the blade to move faster across the surface with less drag and easier tilt response minimizing stress on the user ft.s wrist. This 3 ft. bull float features curved Surface Lines to evenly distribute the paste to keep the surface open longer. The blade grips the surface for working on inclines without downward drift. The 36 in. blade has rounded ends and broken-in edges for floating without gouging. An extra long 3-1/2 in. wide heavy-duty C-Channel design provides extra rigidity and flatness for this 8 in. wide blade. The KO-20 material is impact resistant for extended wear. Blade won’t absorb liquids preventing corrosion and rust. Designed to accept 2-or 4-hole double-tilt action bracket (CC270, CC294, CC296, GF10330), sold separately. The durable new blade material is designed for extended wear on rough surfaces. Concrete won’t stick to blade for fast, easy clean-up. The bright orange color is easy to see on the jobsite. Patent Pending.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.