Zoro Homepage

42 in Asphalt Rake, 43 Tines, 4 in L Aluminum Handle

  • Mfr # GG627

  • Zoro # G5066223


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Tine Material
Magnesium
Length of Tines
1 in
Overall Width of Tines
42 in
Number of Tines
43
Handle Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG627
Zoro #
G5066223
UPC #
765139327861
Country of Origin
United States

Dimensions

Length of Tines
1 in
Overall Width of Tines
42 in
Handle Length
4 in

Details

Item
Asphalt Rake
Tine Material
Magnesium
Number of Tines
43
Handle Material
Aluminum
Head Material
Magnesium
Features
Braces for Additional Support
Handle Type
Straight

Description

Asphalt Rake, Product Type Asphalt Rake, Blade Width Not Applicable, Tine Material Magnesium, Number of Tines 43, Overall Width of Tines 42 in, Length of Tines 1 in, Handle Type Straight, Handle Material Aluminum, Handle Length 4 in, Head Material Magnesium, Features Braces for Additional Support

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.