Zoro Homepage
This item is Discontinued.
Kraft Tool 60" Threaded Squeegee Handle, Blonde, Wood CC163

60" Threaded Squeegee Handle, Blonde, Wood (Discontinued)

  • Mfr # CC163
  • Zoro # G5189475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC163
Zoro #
G5189475
UPC #
765139611632
Country of Origin
United States

Dimensions

Length
60"

Details

Connection Type
Threaded
Handle Material
Wood
Item
Squeegee Handle
Color Coding System
No
Features
A Set Screw Secures Handle To Placer Lute
Material
Wood
Application
Squeegee Handle
Color
Blonde
For Use With
Mfg. No. GG876-01

Description

Squeegee Handle, Color Coding System No, Features A Set Screw Secures Handle To Placer Lute

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.