Asphalt Applicator Tools
Mfr # GG961-01
Zoro # G010993825
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Capacity
2 1/2 gal
Includes
Adjustable Nozzle
Material
Steel
Overall Length
10 in
Product Type
Asphalt Pour Pot with Wheel Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GG961-01
Zoro #
G010993825
UPC #
765139452587
Country of Origin
China
Dimensions
Overall Length
10 in
Overall Width
9 in
Overall Height
28 1/2 in
Details
Item
Asphalt Pour Pot
Capacity
2 1/2 gal
Includes
Adjustable Nozzle
Material
Steel
Product Type
Asphalt Pour Pot with Wheel Kit
Included Wheels
Wheels Included
Frame Gauge
14 ga
Description
Asphalt Applicator Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.