Zoro Homepage

Asphalt Applicator Tools

  • Mfr # GG966

  • Zoro # G810993827


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Capacity
4 gal
Material
Steel
Includes
Reversible Wear Plate
Overall Height
39 3/8 in
Frame Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG966
Zoro #
G810993827
UPC #
765139454406
Country of Origin
China

Dimensions

Overall Height
39 3/8 in
Overall Length
14 1/2 in
Overall Width
13 in

Details

Item
Asphalt Banding Machine
Capacity
4 gal
Material
Steel
Includes
Reversible Wear Plate
Frame Gauge
14 ga
Product Type
Asphalt Banding Machine
Included Wheels
Wheels Included

Description

Asphalt Applicator Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.