Zoro Homepage

Asphalt Coating Broom/Squeegee, 18 in

  • Mfr # GG876-01

  • Zoro # G5171031


product price: $9.29
/ea

Key Features

Number of Pieces
1
Size
18"
Thread Size
3/4 in, 5 Pitch
Construction
Palmyra Bristles, Wood Frame
For Use With
Mfg. No. CC163 Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG876-01
Zoro #
G5171031
UPC #
765139450644
Country of Origin
United States

Dimensions

Size
18"
Thread Size
3/4 in, 5 Pitch
Length (In.)
18 in
Bristle or Blade Width
18 in
Bristle or Blade Height
2 in

Details

Item
Asphalt Coating Broom/Squeegee
Number of Pieces
1
Construction
Palmyra Bristles, Wood Frame
For Use With
Mfg. No. CC163 Handle
Application
Sealing and Coating
Characteristics
Brush/Squeegee Combination, 2 in Long Brown Bristles
Features
Acid and Chemical Resistant Bristles
Product Type
Palmyra Coater Brush
Includes
Handle Hole, Squeegee Brush
Body Material
Wood
Push or Pull Function
Pull, Push
Blade Shape
Straight
Bristle or Blade Material
Palmyra, Rubber

Description

Asphalt Coating Broom/Squeegee, Blade Shape Straight, Body Material Wood, Bristle or Blade Material Palmyra, Rubber, Bristle or Blade Width 18 in, Handle Length Not Applicable, Includes Handle Hole, Squeegee Brush, Product Type Palmyra Coater Brush, Push or Pull Function Pull, Push, Bristle or Blade Height 2 in, Features Acid and Chemical Resistant Bristles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.