Asphalt Lute, 24", Straight
Mfr # GG824
Zoro # G310993464
product price: $51.95
/eaKey Features
Handle Length
7 ft
Includes
Standard Teeth, T-Lute Bracket
Features
Smooth Finishing Side, Standard Teeth
Blade Shape
Straight
Push or Pull Function
Pull, Push
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GG824
Zoro #
G310993464
UPC #
765139908244
Country of Origin
United States
Dimensions
Handle Length
7 ft
Bristle or Blade Width
24 in
Details
Item
Asphalt Lute
Includes
Standard Teeth, T-Lute Bracket
Features
Smooth Finishing Side, Standard Teeth
Blade Shape
Straight
Push or Pull Function
Pull, Push
Product Type
Asphalt Lute
Bristle or Blade Material
Magnesium
Body Material
Aluminum, Magnesium
Description
Asphalt Lute, Blade Shape Straight, Body Material Aluminum, Magnesium, Bristle or Blade Material Magnesium, Bristle or Blade Width 24 in, Handle Length 7 ft, Includes Standard Teeth, T-Lute Bracket, Product Type Asphalt Lute, Push or Pull Function Pull, Push, Features Smooth Finishing Side, Standard Teeth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.