Shop KRAFT TOOL
Additional $95.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Asphalt Lute, 30", Straight
- Mfr # GG830-9
- Zoro # G710993453
product price:Â
$
111.99
/ea
Key Features
Handle Length
9 ft
Includes
Standard Teeth, T-Lute Bracket
Features
Smooth Finishing Side, Standard Teeth
Product Type
Asphalt Lute
Blade Shape
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GG830-9
- Zoro #
- G710993453
- UPC #
- 765139997262
- Country of Origin
- United States
- Item
- Asphalt Lute
- Includes
- Standard Teeth, T-Lute Bracket
- Features
- Smooth Finishing Side, Standard Teeth
- Product Type
- Asphalt Lute
- Blade Shape
- Straight
- Body Material
- Aluminum, Magnesium
- Push or Pull Function
- Pull, Push
- Bristle or Blade Material
- Magnesium
Dimensions
- Handle Length
- 9 ft
- Bristle or Blade Width
- 30 in
- Fits Chest Size
- Smooth Finishing Side, Standard Teeth
Description
Asphalt Lute, Blade Shape Straight, Body Material Aluminum, Magnesium, Bristle or Blade Material Magnesium, Bristle or Blade Width 30 in, Handle Length 9 ft, Includes Standard Teeth, T-Lute Bracket, Product Type Asphalt Lute, Push or Pull Function Pull, Push, Features Smooth Finishing Side, Standard Teeth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.