Zoro Homepage

Asphalt Lute, 36", Straight

  • Mfr # GG836N

  • Zoro # G910993406


product price: $65.59
/ea

Key Features

Handle Length
7 ft
Includes
T-Lute Bracket
Features
Two Smooth Finishing Sides
Body Material
Aluminum, Magnesium
Push or Pull Function
Pull, Push
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG836N
Zoro #
G910993406
UPC #
765139449617
Country of Origin
United States

Dimensions

Handle Length
7 ft
Bristle or Blade Width
36 in

Details

Item
Asphalt Lute
Includes
T-Lute Bracket
Features
Two Smooth Finishing Sides
Body Material
Aluminum, Magnesium
Push or Pull Function
Pull, Push
Bristle or Blade Material
Magnesium
Product Type
Asphalt Lute
Blade Shape
Straight

Description

Asphalt Lute, Blade Shape Straight, Body Material Aluminum, Magnesium, Bristle or Blade Material Magnesium, Bristle or Blade Width 36 in, Handle Length 7 ft, Includes T-Lute Bracket, Product Type Asphalt Lute, Push or Pull Function Pull, Push, Features Two Smooth Finishing Sides

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.