Zoro Homepage

Barrier Trowel, No Handle, 5" X 15"

  • Mfr # CC629-01

  • Zoro # G6489808


product price: $36.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC629-01
Zoro #
G6489808
UPC #
765139453492
Country of Origin
United States

Details

Item
Barrier Trowel,No Handle,5" X 15"

Description

Barrier Trowel,No Handle,5 In. X 15 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.