Zoro Homepage

Bolt Cutter, Heavy Duty, 24"

  • Mfr # GG124

  • Zoro # G6484250


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Overall Length
24 in
Features
General Heavy-Duty Cutting of All Soft or Hard Metals
For Maximum Diameter Medium Steel
7/16 in
For Maximum Diameter Hard Steel
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG124
Zoro #
G6484250
UPC #
765139901245
Country of Origin
United States

Dimensions

Overall Length
24 in
For Maximum Diameter Medium Steel
7/16 in
For Maximum Diameter Hard Steel
5/16 in

Details

Item
Bolt Cutter,Heavy Duty,24"
Features
General Heavy-Duty Cutting of All Soft or Hard Metals

Description

Bolt Cutter,Heavy Duty,24 In., Features General Heavy-Duty Cutting of All Soft or Hard Metals, For Maximum Diameter Hard Steel 5/16 in, For Maximum Diameter Medium Steel 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.