Brick Trowel, 10in L, Steel
Mfr # BL750
Zoro # G9792097
product price: $37.59
/eaKey Features
Length (In.)
10 in
Handle Material
Wood
Material
Steel
Application
For General Masonry, Brick and Block Laying
Pattern
Philadelphia
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BL750
Zoro #
G9792097
UPC #
765139107500
Country of Origin
United States
Dimensions
Length (In.)
10 in
Handle Length (In.)
6 1/8 in
Handle Dia. (In.)
1 1/8 in
Width (In.)
5 3/8 in
Handle Length
6 in
Blade Width
5 3/8 in
Blade Length
10 in
Details
Item
Philadelphia Trowel
Handle Material
Wood
Material
Steel
Application
For General Masonry, Brick and Block Laying
Pattern
Philadelphia
Handle
Wood
Type
Philadelphia
Product Type
Philadelphia Trowel
Blade Material
Steel
Compatible Primary Material
Concrete, Masonry, Mortar
Handle Style
Straight
Blade Shape
Philadelphia
Description
Philadelphia Trowel, Blade Length 10 in, Blade Material Steel, Blade Shape Philadelphia, Blade Width 5 3/8 in, Compatible Primary Material Concrete, Masonry, Mortar, Handle Length 6 in, Handle Material Wood, Handle Style Straight, Notch Depth Not Applicable, Notch Shape Not Applicable, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type Philadelphia Trowel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.