Zoro Homepage

Brick Trowel, Philadelphia, 5-7/16 x 11 in

  • Mfr # RO310-11

  • Zoro # G5067797


product price: $77.39
/ea
Free Shipping & Returns

Key Features

Features
Flexible
Length (In.)
11 in
Handle Material
Leather
Material
Forged Steel
Application
For Cement Block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RO310-11
Zoro #
G5067797
UPC #
765139700534
Country of Origin
United States

Dimensions

Length (In.)
11 in
Width (In.)
5 7/16 in
Handle Length (In.)
6 in
Handle Dia. (In.)
1 21/64 in
Blade Width
5 1/2 in
Blade Length
11 in
Handle Length
5 1/2 in

Details

Item
Philadelphia Trowel
Features
Flexible
Handle Material
Leather
Material
Forged Steel
Application
For Cement Block
Pattern
Philadelphia
Handle
Leather
Product Type
Philadelphia Trowel
Blade Shape
Philadelphia
Blade Material
Carbon Steel
Handle Style
Straight
Compatible Primary Material
Concrete

Description

Philadelphia Trowel, Blade Length 11 in, Blade Material Carbon Steel, Blade Shape Philadelphia, Blade Width 5 1/2 in, Compatible Primary Material Concrete, Features Flexible, Handle Length 5 1/2 in, Handle Material Leather, Handle Style Straight, Notch Depth Not Applicable, Notch Shape Not Applicable, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type Philadelphia Trowel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.