Zoro Homepage

Brick Trowel, Pointing, 2-3/4 x 6 in, Steel

  • Mfr # RO50-6L

  • Zoro # G5067894


product price: $30.15
/ea

Key Features

Features
Flexible
Length (In.)
6 in
Handle Material
Leather
Material
Forged Steel
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RO50-6L
Zoro #
G5067894
UPC #
765139329612
Country of Origin
United States

Dimensions

Length (In.)
6 in
Width (In.)
2 3/4 in
Handle Length (In.)
4 1/2 in
Handle Dia. (In.)
1 1/2 in
Handle Length
4 5/8 in
Blade Width
2 3/4 in
Blade Length
6 in

Details

Item
Trowel
Features
Flexible
Handle Material
Leather
Material
Forged Steel
Application
General Purpose
Pattern
Pointing
Handle
Leather
Product Type
Trowel
Blade Material
Carbon Steel
Compatible Primary Material
Masonry
Handle Style
Straight
Blade Shape
Point

Description

Trowel, Blade Length 6 in, Blade Material Carbon Steel, Blade Shape Point, Blade Width 2 3/4 in, Compatible Primary Material Masonry, Features Flexible, Handle Length 4 5/8 in, Handle Material Leather, Handle Style Straight, Notch Depth Not Applicable, Notch Shape Not Applicable, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type Trowel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.