Brick Trowel, Wide London, 5-5/8 x 11 in
Mfr # RO112-11SH
Zoro # G5067851
product price: $57.59
/eaKey Features
Features
Flexible
Length (In.)
11 in
Handle Material
ProForm
Material
Forged Steel
Application
For Stone Work
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RO112-11SH
Zoro #
G5067851
UPC #
765139310733
Country of Origin
United States
Dimensions
Length (In.)
11 in
Handle Dia. (In.)
1 1/4 in
Handle Length (In.)
6 in
Width (In.)
5 5/8 in
Blade Length
11 in
Blade Width
5 5/8 in
Handle Length
6 in
Details
Item
London Trowel
Features
Flexible
Handle Material
ProForm
Material
Forged Steel
Application
For Stone Work
Pattern
Wide London
Handle
ProForm(R) Soft Grip
Product Type
London Trowel
Blade Material
Carbon Steel
Blade Shape
London
Handle Style
Straight
Compatible Primary Material
Masonry
Description
London Trowel, Blade Length 11 in, Blade Material Carbon Steel, Blade Shape London, Blade Width 5 5/8 in, Compatible Primary Material Masonry, Features Flexible, Handle Length 6 in, Handle Material ProForm, Handle Style Straight, Notch Depth Not Applicable, Notch Shape Not Applicable, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type London Trowel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.