Broad Knife, 28" Handle, 7"
Mfr # DW277
Zoro # G6484619
product price: $26.99
/eaKey Features
Blade Length
7"
Blade Material
Steel
Handle Material
Aluminum
Number of Pieces
1
Includes
Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW277
Zoro #
G6484619
UPC #
765139502770
Country of Origin
United States
Dimensions
Blade Length
7"
Details
Item
Broad Knife,28" Handle,7
Blade Material
Steel
Handle Material
Aluminum
Number of Pieces
1
Includes
Handle
Description
Broad Knife,28 In. Handle,7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.