Zoro Homepage

Broom Bracket, Aluminum, 4-3/4 in. L

  • Mfr # CC494

  • Zoro # G9791975


product price: $8.79
/ea

Key Features

Material
Cast Aluminum
For Use With
Mfr. No. CC493
Features
Broom Adapter Fits Over Clevis Lug to Accept Broom Thread Handles, Cut Out Section of Adapter Fits over Broom Bracket
Includes
Hardware Bolts, Nuts, Washers
Compatible Product Type
Broom Adapters, Concrete Finish Brooms, Flat Wire Texture Brooms, Flipper Tilt Brackets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC494
Zoro #
G9791975
UPC #
765139614947
Country of Origin
United States

Details

Item
Handle Adapter
Material
Cast Aluminum
For Use With
Mfr. No. CC493
Features
Broom Adapter Fits Over Clevis Lug to Accept Broom Thread Handles, Cut Out Section of Adapter Fits over Broom Bracket
Includes
Hardware Bolts, Nuts, Washers
Compatible Product Type
Broom Adapters, Concrete Finish Brooms, Flat Wire Texture Brooms, Flipper Tilt Brackets
For Use With Mfr. Model Number
CC493, CC496
Compatible Manufacturer Part Number
CC493, CC496
Compatible with Manufacturer Model No.
CC493, CC496
Compatible Pump Manufacturer Part Number
CC493, CC496
Compatible Mfr. Model Number
CC493, CC496

Description

Broom Bracket, Compatible with Grainger Part Number 38LY53, Compatible with Manufacturer Model Number CC493, CC496, Features Broom Adapter Fits Over Clevis Lug to Accept Broom Thread Handles, Cut Out Section of Adapter Fits over Broom Bracket, Includes Hardware Bolts, Nuts, Washers, Material Cast Aluminum, Product Type Broom Bracket, Compatible Product Type Broom Adapters, Concrete Finish Brooms, Flat Wire Texture Brooms, Flipper Tilt Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.