Zoro Homepage

Bull Float Bracket, 4-Hole, Cast Aluminum

  • Mfr # CC800

  • Zoro # G5067237


product price: $23.35
/ea

Key Features

Type
4-Hole
For Use With
1-1/4, 1-1/2 or 1-3/4 in Threaded Extension Handles, 4-Hole Floats and Fresnos, Mfr. No. CC802-01, CC803-01, CC804-01
Characteristics
Threaded
Construction
Cast Aluminum
Compatible with Manufacturer Model Number
CC802-01, CC803-01, CC804-01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC800
Zoro #
G5067237
UPC #
765139618006
Country of Origin
United States

Details

Item
Bull Float Bracket
Type
4-Hole
For Use With
1-1/4, 1-1/2 or 1-3/4 in Threaded Extension Handles, 4-Hole Floats and Fresnos, Mfr. No. CC802-01, CC803-01, CC804-01
Characteristics
Threaded
Construction
Cast Aluminum
Compatible with Manufacturer Model Number
CC802-01, CC803-01, CC804-01
Material
Aluminum
Compatible Product Type
Threaded Bull Float Handle
Product Type
Threaded Bracket Assembly
Features
180 Degrees Adjustment
For Use With Mfr. Model Number
CC802-01, CC803-01, CC804-01
Compatible Manufacturer Part Number
CC802-01, CC803-01, CC804-01
Compatible Manufacturer Model Number
CC802-01, CC803-01, CC804-01
Compatible with Manufacturer Model No.
CC802-01, CC803-01, CC804-01
Compatible with Mfr. Model No.
CC802-01, CC803-01, CC804-01
For Use with Mfr Model Number
CC802-01, CC803-01, CC804-01
Compatible Pump Manufacturer Part Number
CC802-01, CC803-01, CC804-01
Compatible Mfr. Model Number
CC802-01, CC803-01, CC804-01

Description

Bull Float Bracket, Compatible Product Type Threaded Bull Float Handle, Compatible with Manufacturer Model Number CC802-01, CC803-01, CC804-01, Features 180 Degrees Adjustment, Product Type Threaded Bracket Assembly, Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.