Caulking Trowel, 5/8 x 8-5/8 in, Steel
Mfr # BL765PF
Zoro # G5068025
product price: $17.99
/eaKey Features
Features
Flexible
Length (In.)
8 5/8 in
Handle Material
ProForm
Material
Forged Steel
Application
For General Masonry and Brick Work
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BL765PF
Zoro #
G5068025
UPC #
765139435832
Country of Origin
United States
Dimensions
Length (In.)
8 5/8 in
Width (In.)
5/8 in
Handle Length (In.)
4 5/8 in
Handle Dia. (In.)
1 3/32 in
Blade Width
5/8 in
Handle Length
4 1/2 in
Blade Length
6 5/8 in
Details
Item
Caulking Trowel
Features
Flexible
Handle Material
ProForm
Material
Forged Steel
Application
For General Masonry and Brick Work
Handle
ProForm(R) Soft Grip
Product Type
Caulking Trowel
Handle Style
Straight
Blade Material
Steel
Compatible Primary Material
Masonry
Blade Shape
Square
Description
Caulking Trowel, Blade Length 6 5/8 in, Blade Material Steel, Blade Shape Square, Blade Width 5/8 in, Compatible Primary Material Masonry, Features Flexible, Handle Length 4 1/2 in, Handle Material ProForm, Handle Style Straight, Notch Depth Not Applicable, Notch Shape Not Applicable, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type Caulking Trowel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.