Zoro Homepage

Cement Trowel, Flat, 10in L, Steel

  • Mfr # CF201PF

  • Zoro # G9792063


product price: $41.45
/ea

Key Features

Length (In.)
10 in
Handle Material
ProForm
Material
Steel
Application
For Concrete Finishing
Handle Dia. (In.)
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF201PF
Zoro #
G9792063
UPC #
765139304756
Country of Origin
United States

Dimensions

Length (In.)
10 in
Handle Dia. (In.)
1 1/2 in
Width (In.)
3 in
Handle Length (In.)
5 in
Blade Length
10 in
Blade Width
3 in
Handle Length
5 in

Details

Item
Square End Trowel
Handle Material
ProForm
Material
Steel
Application
For Concrete Finishing
Type
Heavy Duty
Handle
ProForm(R) Soft Grip
Pattern
Flat
Product Type
Square End Trowel
Blade Material
Carbon Steel
Compatible Primary Material
Concrete
Blade Shape
Square
Handle Style
Camel Back

Description

Square End Trowel, Blade Length 10 in, Blade Material Carbon Steel, Blade Shape Square, Blade Width 3 in, Compatible Primary Material Concrete, Handle Length 5 in, Handle Material ProForm, Handle Style Camel Back, Notch Depth Not Applicable, Notch Shape Not Applicable, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type Square End Trowel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.