Zoro Homepage

Chalk Line Reel, 24 oz, Braided, 150 ft L

  • Mfr # GG302

  • Zoro # G5068445


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Fill Weight (Oz.)
24 oz
Gear Ratio
1:1
Handle Type
Stainless Steel
Line Material
Polyester Cord
Case Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG302
Zoro #
G5068445
UPC #
765139333558
Country of Origin
United States

Dimensions

Line Length (Ft.)
150 ft
Line Thickness
4.7625 mm
Line Length
150 ft

Details

Item
Chalk Line Box
Fill Weight (Oz.)
24 oz
Gear Ratio
1:1
Handle Type
Stainless Steel
Line Material
Polyester Cord
Case Material
Steel
Type
Large
Case Color
Green
Features
Access Door
Hook
Steel Ring
Product Type
Chalk Line Box
Includes Viewing Window
No
Line Construction
Braided
Hook Material
Steel
Hook Style
Pull Ring
Fill Weight
24 oz
Compatible Replacement Line
GG302-01
Replacement Chalk Line Access
Access Door

Description

Chalk Line Reel, Case Color Green, Case Material Steel, Compatible Replacement Line GG302-01, Door Type Not Applicable, Fill Weight 24 oz, Gear Ratio 1:1, Handle Type Stainless Steel, Hook Material Steel, Hook Style Pull Ring, Included Chalk Color Not Applicable, Included Chalk Permanence Not Applicable, Included Chalk Size Not Applicable, Includes Not Applicable, Includes Viewing Window No, Line Construction Braided, Line Length 150 ft, Line Material Polyester, Line Thickness 4.76 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.