Zoro Homepage

Channel Float, Rnd, 6x60 in, Mag, w/o Handle

  • Mfr # CC045-01

  • Zoro # G5067203


product price: $163.99
/ea
Free Shipping & Returns

Key Features

End Type
Round
Width (In.)
6 in
Thickness (In.)
1/64 in
Material
Magnesium
Handle
Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC045-01
Zoro #
G5067203
UPC #
765139619959
Country of Origin
United States

Dimensions

Length (In.)
60 in
Width (In.)
6 in
Thickness (In.)
1/64 in
Overall Length
60 in
Blade Thickness
0.02 in
Overall Width
6 in

Details

Item
Channel Float
End Type
Round
Material
Magnesium
Handle
Not Included
Characteristics
Mfg. No. EZY-Tilt(R) II Bracket
Blade Material
Magnesium
Compatible Primary Material
Concrete
Features
Broken-In
Blade Shape
Round

Description

Channel Float, Backing Material Not Applicable, Blade Material Magnesium, Blade Shape Round, Blade Thickness 0.02 in, Compatible Primary Material Concrete, Features Broken-In, Handle Length Not Applicable, Handle Material Not Applicable, Included Hardware Not Applicable, Overall Length 60 in, Overall Width 6 in, Tapered Width - Minimum Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.