Zoro Homepage

Co. CF112PF 6 in. x 4 in. Safety Step Edger Groover with ProForm Handle, 6PK

  • Mfr # CF112PF-6

  • Zoro # G804842261


product price: $134.99
/pk 6, $22.50/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF112PF-6
Zoro #
G804842261
UPC #
10765139339113
Country of Origin
United States

Details

Item
Groovers

Description

A popular tool for commercial jobs. Combines safety with a smooth professional finish. The 6 in. long heavy-duty stainless steel blade moves smoothly through concrete. This groover creates 4 1/4 in. deep grooves 3/4 in. apart on center while creating an 1/4 in. radius edge to prevent chipping from wear. These parallel lines provide a safety tread effect on high traffic areas such as driveways, sidewalks and stairs. The 4-1/2 in. wide tool provides thorough coverage on steps, sidewalks, driveways, and slabs. The first groove sits back 1-1/4 in. on center from the radius edge. A full top-plate provides additional strength to move through the cement with ease. A steel mounting welded to the top plate attaches the ProForm soft grip handle. The enhanced texture on the handle reduces fatigue and provides a great grip even when wet. The signature orange and black handle is easy to find on a jobsite.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.