Shop KRAFT TOOL
See all product information
96" Color Coded Handle, Gold, Anodized Aluminum
Mfr # CC293SG
Zoro # G9792011
product price:Â $49.19
/eaKey Features
Handle Material
Anodized Aluminum
Handle Color
Gold
Includes
Double Button Clip
Broom Connection Type
Bolt-On
For Use With
Bull Float Button Brackets and Adapters
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CC293SG
Zoro #
G9792011
UPC #
765139351224
Country of Origin
United States
Dimensions
Dia.
1-3/4"
Length
96"
Details
Handle Material
Anodized Aluminum
Handle Color
Gold
Item
Color Coded Handle
Includes
Double Button Clip
Broom Connection Type
Bolt-On
For Use With
Bull Float Button Brackets and Adapters
Color
Gold
Material
Aluminum
Features
Swaged Design
Product Type
Color Coded Handle
Handle Connection Type
Bolt On
Description
Color Coded Handle, Handle Connection Type Bolt On, Features Swaged Design, Includes Double Button Clip, Product Type Color Coded Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.