Zoro Homepage

Concrete Finishing Broom Head, 36 in, Alum

  • Mfr # CC177

  • Zoro # G5067395


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Application
Concrete Finishing
For Use With
Fresh Concrete
Product Type
Concrete Finishing Broom
Overall Length
36 in
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC177
Zoro #
G5067395
UPC #
765139611779
Country of Origin
United States

Dimensions

Overall Length
36 in
Bristle Length
3 1/8 in
Overall Height
5 3/4 in
Bristle Width
36 in
Overall Width
3/4 in

Details

Application
Concrete Finishing
Item
Concrete Finishing Broom
For Use With
Fresh Concrete
Product Type
Concrete Finishing Broom
Body Material
Aluminum
Includes
Clevis Handle Bracket
Bristle Material
Synthetic Plastic

Description

Concrete Finishing Broom, Body Material Aluminum, Bristle Length 3 1/8 in, Bristle Material Synthetic Plastic, Bristle Width 36 in, Handle Length Not Applicable, Handle Material Not Applicable, Includes Clevis Handle Bracket, Overall Height 5 3/4 in, Overall Length 36 in, Overall Width 3/4 in, Product Type Concrete Finishing Broom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.