Zoro Homepage

Concrete Float, Sq, 3-1/2 x 15 in, Redwood

  • Mfr # CF256

  • Zoro # G5067151


product price: $14.19
/ea

Key Features

End Type
Square
Width (In.)
3 1/2 in
Thickness (In.)
5/8 in
Material
Redwood
Characteristics
Beveled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF256
Zoro #
G5067151
UPC #
765139602562
Country of Origin
United States

Dimensions

Length (In.)
15 in
Width (In.)
3 1/2 in
Thickness (In.)
5/8 in
Blade Thickness
0.63 in
Overall Length
15 in
Overall Width
3 1/2 in
Handle Length
9 3/4 in

Details

Item
Concrete Float
End Type
Square
Material
Redwood
Characteristics
Beveled
Handle
Redwood
Blade Shape
Square
Blade Material
Wood
Compatible Primary Material
Concrete
Included Hardware
Handle
Features
Beveled Edge
Handle Material
Wood

Description

If you work with concrete, the Kraft Tool CF256 Concrete Float is a tool you will want to have on hand. It will help you smooth and finish your work. The float has a redwood handle that is beveled for comfort and control. With an overall length of 15 in., this square end float measures 3 1/2 in. wide. It also has a 5/8" thickness and a redwood material construction. This Kraft Tool Redwood Hand Float is the essential tool for any job involving concrete surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.