Zoro Homepage

Concrete Float, Sq, 3-1/2 x 18 in, Redwood

  • Mfr # CF257

  • Zoro # G5067167


product price: $15.45
/ea

Key Features

End Type
Square
Width (In.)
3 1/2 in
Thickness (In.)
5/8 in
Material
Redwood
Handle
Redwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF257
Zoro #
G5067167
UPC #
765139602579
Country of Origin
United States

Dimensions

Length (In.)
18 in
Width (In.)
3 1/2 in
Thickness (In.)
5/8 in
Blade Thickness
0.63 in
Handle Length
9 3/4 in
Overall Width
3 1/2 in
Overall Length
18 in

Details

Item
Concrete Float
End Type
Square
Material
Redwood
Handle
Redwood
Characteristics
Beveled
Handle Material
Wood
Blade Shape
Square
Features
Beveled Edge
Compatible Primary Material
Concrete
Blade Material
Wood
Included Hardware
Handle

Description

This Kraft Tool CF257 Concrete Float is the perfect tool for smoothing and finishing concrete. The redwood float will ensure that your concrete is left with a smooth finish. It has a beveled end which makes it easy to get into corners and hard to reach areas. Made of durable redwood, this hand float has a thickness of 5/8 in. The 3 1/2 x 18 in size means you can work on large surfaces quickly and efficiently. This versatile Kraft Tool Concrete Float is just what you need for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.