Zoro Homepage

Concrete Gauge Rake, 24 in, Aluminum

  • Mfr # CC975-01

  • Zoro # G5067727


product price: $41.99
/ea

Key Features

Handle Material
Aluminum
Blade Length
24 in
Head Material
Aluminum
Handle Type
None
Blade Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC975-01
Zoro #
G5067727
UPC #
765139310139
Country of Origin
United States

Dimensions

Blade Length
24 in
Blade Width
3 in
Handle Diameter
1 1/8 in

Details

Item
Concrete Gauge Rake
Handle Material
Aluminum
Head Material
Aluminum
Handle Type
None
Blade Material
Aluminum
Included Hardware
Bracket

Description

Concrete Gauge Rake, Blade Length 24 in, Blade Material Aluminum, Blade Width 3 in, Handle Diameter 1 1/8 in, Handle Length Not Applicable, Handle Material Aluminum, Included Hardware Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.