Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concrete Groover, Bronze, 3/8 in Radius

  • Mfr # CF304PF

  • Zoro # G5067273


product price: $64.39
/ea

Key Features

Type
Big Bit
Length
6 in
Width
4 1/2 in
Material
Bronze
Blade Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CF304PF
Zoro #
G5067273
UPC #
765139344783
Country of Origin
United States

Dimensions

Length
6 in
Width
4 1/2 in
Blade Width
4 1/2 in
Radius
3/8 in
Handle Length
4 1/2 in
Handle Dia.
1 1/2 in
Groove Depth
3/4 in
Blade Length
6 in
Groove Width
7/8 in
Curve Radius
3/8 in

Details

Item
Concrete Groover
Type
Big Bit
Material
Bronze
Blade Material
Bronze
Characteristics
One-Piece Casting, Hand Polished
Handle
ProForm(R)
Product Type
Groover
Handle Material
ProForm

Description

Concrete Groover, Blade Length 6 in, Blade Material Bronze, Blade Width 4 1/2 in, Curve Radius 3/8 in, Groove Depth 3/4 in, Groove Width 7/8 in, Handle Length 4 1/2 in, Handle Material ProForm, Lip Length Not Applicable, Product Type Groover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.